SCREW SHLDR 12.9 I7379 M6-8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M6-8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.080.0050
  • Mfr. Model # M07111.080.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw (F9)
  • Material Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hexagon Socket
  • Head Style Cylindrical
  • Thread Size M6 x 1mm
  • Drive Size 4 mm
  • Class 12.9
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 8 mm
  • Thread Length 11mm
  • Head Dia. 13.27mm
  • Head Height 5.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list