Skip Content
SCREW SHLDR 12.9 I7379 M6-8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M6-8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.080.0025
  • Mfr. Model # M07111.080.0025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 5
  • Material 12.9 Alloy Steel
  • Thread Size M6 x 1mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Head Style Knurled
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Class 12.9
  • Shoulder Dia. 8 mm
  • Head Dia. 13mm
  • Thread Length 11mm
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Shoulder Length Tolerance 0.25mm
  • Head Height 5.5 mm
  • Shoulder Length 25mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list