Skip Content
SCREW SHLDR 12.9 I7379 M5-6X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M5-6X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.060.0035
  • Mfr. Model # M07111.060.0035
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw (F9)
  • Material Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Class 12.9
  • Drive Type Hexagon Socket
  • Head Style Cylindrical
  • Drive Size 3 mm
  • Thread Length 9.5 mm
  • Head Dia. 10.22mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 6 mm
  • Head Height 4.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list