Skip Content
SCREW SHLDR 12.9 I7379 M5-6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M5-6X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.060.0025
  • Mfr. Model # M07111.060.0025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Shoulder Screw (F9)
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Finish Plain
  • Material Steel
  • Thread Size M5 x 0.8mm
  • Class 12.9
  • Drive Size 3 mm
  • Thread Length 9.5 mm
  • Drive Type Hexagon Socket
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 6 mm
  • Head Style Cylindrical
  • Head Dia. 10.22mm
  • Head Height 4.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 25mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list