SCREW SHLDR 12.9 I7379 M5-6X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M5-6X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.060.0012
  • Mfr. Model # M07111.060.0012
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material 12.9 Alloy Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Class 12.9
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 9.5 mm
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Shoulder Dia. 6 mm
  • Head Height 4.5 mm
  • Head Dia. 10mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 12mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list