Skip Content
SCREW SHLDR 12.9 I7379 M16-20X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M16-20X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.200.0090
  • Mfr. Model # M07111.200.0090
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Package Quantity 2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Class 12.9
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Shoulder Dia. 20 mm
  • Thread Length 22 mm
  • Head Dia. 30.33 mm
  • Shoulder Length 90mm
  • Head Height 14 mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 140,000 PSI
  • Type Metric
  • Shear Strength (PSI) 84,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Screw Head Dia. 30.33mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list