Skip Content
SCREW SHLDR 12.9 I7379 M16-20X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M16-20X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.200.0050
  • Mfr. Model # M07111.200.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Technical Specs

  • Item Shoulder Screw (F9)
  • Finish Plain
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Thread Size M16 x 2mm
  • Class 12.9
  • Thread Length 22 mm
  • Meets/Exceeds ISO ?7379
  • Head Style Cylindrical
  • Drive Size 10 mm
  • Drive Type Hexagon Socket
  • Shoulder Dia. 20 mm
  • Shoulder Length 50mm
  • Head Dia. 30.33 mm
  • Head Height 14 mm
  • Shoulder Length Tolerance 0.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list