Skip Content
SCREW SHLDR 12.9 I7379 M16-20X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M16-20X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.200.0030
  • Mfr. Model # M07111.200.0030
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 10 mm
  • Class 12.9
  • Drive Type Hex Socket
  • Thread Size M16
  • Head Style Standard
  • Thread Length 22 mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 20 mm
  • Head Dia. 30.33 mm
  • Head Height 14 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 30mm
  • Min. Tensile Strength (PSI) 174,045.28 PSI
  • Screw Head Height 14mm
  • Type Hexagon Socket Head F9
  • Screw Head Dia. 30.33mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list