SCREW SHLDR 12.9 I7379 M16-20X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M16-20X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.200.0100
  • Mfr. Model # M07111.200.0100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Package Quantity 2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Class 12.9
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Thread Length 22 mm
  • Shoulder Dia. 20 mm
  • Head Dia. 30.33 mm
  • Head Height 14 mm
  • Shoulder Length 100mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 140,000 PSI
  • Type Metric
  • Shear Strength (PSI) 84,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Screw Head Dia. 30.33mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list