Skip Content
SCREW SHLDR 12.9 I7379 M12-6X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M12-6X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.160.0120
  • Mfr. Model # M07111.160.0120
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M12
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 12.9
  • Drive Type Hex Socket
  • Drive Size 8 mm
  • Thread Length 18 mm
  • Head Style Standard
  • Head Dia. 24.33mm
  • Shoulder Dia. 16 mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Length 120mm
  • Head Height 11 mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 174,045.28 PSI
  • Screw Head Height 11mm
  • Type Hexagon Socket Head F9
  • Screw Head Dia. 24.33mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list