Skip Content
SCREW SHLDR 12.9 I7379 M12-16X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M12-16X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.160.0070
  • Mfr. Model # M07111.160.0070
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Alloy Steel
  • Item Shoulder Screw
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 8 mm
  • Class 12.9
  • Thread Size M12 x 1.75mm
  • Package Quantity 2
  • Head Style Knurled
  • Drive Type Hex Socket
  • Thread Length 18 mm
  • Meets/Exceeds I7379
  • Head Dia. 24.33mm
  • Shoulder Dia. 16 mm
  • Head Height 11 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 70mm
  • Min. Tensile Strength (PSI) 140,000 PSI
  • Type Metric
  • Shear Strength (PSI) 84,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • System of Measurement Metric
  • Screw Head Dia. 24.33mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list