Skip Content
SCREW SHLDR 12.9 I7379 M12-16X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M12-16X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.160.0060
  • Mfr. Model # M07111.160.0060
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw (F9)
  • Material Steel
  • Package Quantity 5
  • Drive Type Hexagon Socket
  • Class 12.9
  • Thread Size M12 x 1.75mm
  • Drive Size 8 mm
  • Head Style Cylindrical
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Meets/Exceeds ISO ?7379
  • Thread Length 18 mm
  • Shoulder Dia. 16 mm
  • Head Dia. 24.33mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 60mm
  • Head Height 11 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list