Skip Content
SCREW SHLDR 12.9 I7379 M10-12X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M10-12X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0060
  • Mfr. Model # M07111.120.0060
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 12.9 Alloy Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 12.9
  • Drive Size 6 mm
  • Head Style Knurled
  • Drive Type Hex Socket
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Thread Length 16 mm
  • Head Dia. 18mm
  • Shoulder Dia. 12 mm
  • Shoulder Length 60mm
  • Shoulder Length Tolerance 0.25mm
  • Head Height 8 mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Rockwell Hardness C39 - C44
  • Shear Strength (PSI) 95,700 PSI
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list