Skip Content
SCREW SHLDR 12.9 I7379 M10-12X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M10-12X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0040
  • Mfr. Model # M07111.120.0040
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 12.9 Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 5
  • Thread Size M10 x 1.5mm
  • Class 12.9
  • Drive Type Hex Socket
  • Head Style Knurled
  • Drive Size 6 mm
  • Thread Length 16 mm
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Shoulder Dia. 12 mm
  • Head Dia. 18mm
  • Head Height 8 mm
  • Shoulder Length 40mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list