Skip Content
SCREW SHLDR 12.9 I7379 M10-12X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M10-12X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0035
  • Mfr. Model # M07111.120.0035
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Item Shoulder Screw (F9)
  • Package Quantity 5
  • Thread Size M10 x 1.5mm
  • Drive Size 6 mm
  • Drive Type Hexagon Socket
  • Head Style Cylindrical
  • Class 12.9
  • Thread Length 16 mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 12 mm
  • Head Height 9 mm
  • Head Dia. 18.27mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list