SCREW SHLDR 12.9 I7379 M10-12X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M10-12X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0020
  • Mfr. Model # M07111.120.0020
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Plain
  • Material 12.9 Alloy Steel
  • Item Shoulder Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 5
  • Thread Size M10 x 1.5mm
  • Class 12.9
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 16 mm
  • Shoulder Dia. 12 mm
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Head Height 8 mm
  • Head Dia. 18mm
  • Shoulder Length 20mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list