SCREW SHLDR 12.9 I7379 M10-12X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M10-12X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0016
  • Mfr. Model # M07111.120.0016
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Shoulder Screw
  • Material 12.9 Alloy Steel
  • Finish Plain
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 12.9
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Meets/Exceeds ISO ?7379
  • Head Height 8 mm
  • Head Style Knurled
  • Head Dia. 18.27mm
  • Thread Length 16 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Dia. 12 mm
  • Shoulder Length 16mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list