Skip Content
SCREW SHLDR 12.9 I7379 M10-12X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M10-12X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0120
  • Mfr. Model # M07111.120.0120
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Material Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M10
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 12.9
  • Drive Size 6 mm
  • Thread Length 16 mm
  • Shoulder Dia. 12 mm
  • Drive Type Hex Socket
  • Head Style Standard
  • Head Dia. 18.27mm
  • Meets/Exceeds ISO ?7379
  • Head Height 9 mm
  • Shoulder Length 120mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 174,045.28 PSI
  • Screw Head Height 9mm
  • Type Hexagon Socket Head F9
  • Screw Head Dia. 18.27mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list