SCREW SHLDR 12.9 I7379 M10-12X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M10-12X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.120.0100
  • Mfr. Model # M07111.120.0100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw (F9)
  • Material Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 6 mm
  • Thread Size M10 x 1.5mm
  • Class 12.9
  • Drive Type Hexagon Socket
  • Meets/Exceeds ISO ?7379
  • Head Style Cylindrical
  • Shoulder Dia. 12 mm
  • Head Dia. 18.27mm
  • Thread Length 16 mm
  • Head Height 9 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 100mm
  • Type Hexagon Socket Head F9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list