Skip Content
SCREW SET SQ HD D479 8.8 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.080.0030
  • Mfr. Model # M01030.080.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Technical Specs

  • Thread Size M8 x 1.25mm
  • Finish Plain
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Square Head Bolt
  • Material Steel
  • Class 8.8
  • Drive Size 8 mm
  • Drive Type Square Head
  • Meets DIN 479
  • Point Type Short Dog
  • Overall Length 30mm
  • Head Height 8 mm
  • Head Width 8 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list