SCREW SET SQ HD D479 8.8 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SQ HD D479 8.8 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.080.0025
  • Mfr. Model # M01030.080.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Package Quantity 100
  • Class 8.8
  • Thread Size M8 x 1.25mm
  • Drive Size 8 mm
  • Drive Type Square Head
  • Point Type Short Dog
  • Overall Length 25mm
  • Meets DIN 479
  • Head Height 8 mm
  • Head Width 8 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list