SCREW SET SQ HD D479 8.8 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SQ HD D479 8.8 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.060.0030
  • Mfr. Model # M01030.060.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Square Head Bolt
  • Material Steel
  • Thread Size M6 x 1mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Finish Plain
  • Class 8.8
  • Package Quantity 100
  • Drive Size 6 mm
  • Drive Type Square Head
  • Meets DIN 479
  • Overall Length 30mm
  • Head Height 6 mm
  • Point Type Short Dog
  • Head Width 6 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list