Skip Content
SCREW SET SQ HD D479 8.8 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.060.0020
  • Mfr. Model # M01030.060.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Item Square Head Bolt
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Steel
  • Finish Plain
  • Thread Size M6 x 1mm
  • Drive Size 6 mm
  • Drive Type Square Head
  • Class 8.8
  • Head Height 6 mm
  • Overall Length 20mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Width 6 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list