Skip Content
SCREW SET SQ HD D479 8.8 M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.060.0016
  • Mfr. Model # M01030.060.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Package Quantity 100
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Class 8.8
  • Drive Type Square Head
  • Drive Size 6 mm
  • Overall Length 16mm
  • Point Type Short Dog
  • Head Height 6 mm
  • Meets DIN 479
  • Head Width 6 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list