Skip Content
SCREW SET SQ HD D479 8.8 M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M24-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.240.0080
  • Mfr. Model # M01030.240.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.34 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Material Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M24 x 3mm
  • Drive Size 24 mm
  • Class 8.8
  • Drive Type Square Head
  • Meets DIN 479
  • Point Type Short Dog
  • Overall Length 80mm
  • Head Height 22 mm
  • Head Width 24 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list