SCREW SET SQ HD D479 8.8 M24-3X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SQ HD D479 8.8 M24-3X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.240.0120
  • Mfr. Model # M01030.240.0120
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.97 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Package Quantity 5
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M24 x 3mm
  • Class 8.8
  • Drive Size 24 mm
  • Drive Type Square Head
  • Overall Length 120mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Height 22 mm
  • Head Width 24 mm
  • System of Measurement Metric
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list