Skip Content
SCREW SET SQ HD D479 8.8 M20-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M20-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.200.0050
  • Mfr. Model # M01030.200.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Package Quantity 10
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M20 x 2.5mm
  • Drive Type Square Head
  • Drive Size 22 mm
  • Class 8.8
  • Overall Length 50mm
  • Meets DIN 479
  • Head Height 20 mm
  • Point Type Short Dog
  • Head Width 22 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list