Skip Content
SCREW SET SQ HD D479 8.8 M16-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M16-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.160.0050
  • Mfr. Model # M01030.160.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.57 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Square Head Bolt
  • Package Quantity 25
  • Thread Size M16 x 2mm
  • Class 8.8
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 17 mm
  • Drive Type Square Head
  • Head Height 16 mm
  • Overall Length 50mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Width 17 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list