Skip Content
SCREW SET SQ HD D479 8.8 M16-2X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M16-2X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.160.0120
  • Mfr. Model # M01030.160.0120
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Square Head Bolt
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 8.8
  • Drive Size 17 mm
  • Thread Size M16 x 2mm
  • Drive Type Square Head
  • Overall Length 120mm
  • Point Type Short Dog
  • Head Width 17 mm
  • Head Height 16 mm
  • Meets DIN 479
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list