Skip Content
SCREW SET SQ HD D479 8.8 M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.160.0100
  • Mfr. Model # M01030.160.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Technical Specs

  • Finish Plain
  • Item Square Head Bolt
  • Material Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 8.8
  • Thread Size M16 x 2mm
  • Drive Size 17 mm
  • Overall Length 100mm
  • Drive Type Square Head
  • Meets DIN 479
  • Point Type Short Dog
  • Head Height 16 mm
  • Head Width 17 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list