SCREW SET SQ HD D479 8.8 M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SQ HD D479 8.8 M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.100.0080
  • Mfr. Model # M01030.100.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Square Head Bolt
  • Finish Plain
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Class 8.8
  • Drive Type Square Head
  • Drive Size 10 mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Height 10 mm
  • Overall Length 80mm
  • Head Width 10 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list