Skip Content
SCREW SET SQ HD D479 8.8 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SQ HD D479 8.8 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.100.0030
  • Mfr. Model # M01030.100.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Item Square Head Bolt
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Class 8.8
  • Drive Size 10 mm
  • Drive Type Square Head
  • Overall Length 30mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Width 10 mm
  • Head Height 10 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list