SCREW SET SOCKET 8-32X3/8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 8-32X3/8 PC

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO08273
  • Mfr. Model # 08273
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Black Oxide
  • Decimal Equivalent 0.078"
  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Class 3A
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Thread Size 8"-32
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Point Type Cup
  • Point Material Alloy Steel
  • Point Dia. 0.087"
  • Meets ANSI B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list