Skip Content
SCREW SET SOCKET 8-32X1/4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 8-32X1/4 PC

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO08241
  • Mfr. Model # 08241
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket Set Screw
  • Decimal Equivalent 0.078"
  • Material Alloy Steel
  • Package Quantity 100
  • Finish Black Oxide
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Thread Size 8"-32
  • Class 3A
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 1/4"
  • Point Type Cup
  • Point Material Alloy Steel
  • Point Dia. 0.087"
  • Meets ANSI B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list