Skip Content
SCREW SET SOCKET 7/16-14X3/8 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 7/16-14X3/8 PL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO14169
  • Mfr. Model # 14169
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Finish Black Oxide
  • Decimal Equivalent 0.219"
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 7/16"-14
  • Class 3A
  • Drive Type Hex Socket
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ANSI B18.3
  • Drive Size 7/32"
  • Item Socket Set Screw
  • Point Dia. 0.242"
  • Point Material Alloy Steel
  • Overall Length 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list