Skip Content
SCREW SET SOCKET 6-32X3/4 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 6-32X3/4 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO09498
  • Mfr. Model # 09498
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Black Oxide
  • Item Socket Set Screw
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Decimal Equivalent 0.063"
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 6"-32
  • Class 3A
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 3/4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ANSI B18.3
  • Point Dia. 0.074"
  • Point Material Alloy Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list