SCREW SET SOCKET 5/16-24X5/16 KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 5/16-24X5/16 KN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO18691
  • Mfr. Model # 18691
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Set Screw
  • Decimal Equivalent 0.156"
  • Finish Black Oxide
  • Package Quantity 100
  • Thread Size 5/16"-24
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Material Alloy Steel
  • Class 3A
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Point Type Knurled Cup
  • Meets ANSI B18.3
  • Overall Length 5/16"
  • Point Dia. 0.169"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list