SCREW SET SOCKET 5/16-18X3/8 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 5/16-18X3/8 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO12503
  • Mfr. Model # 12503
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Black Oxide
  • Package Quantity 100
  • Item Socket Set Screw
  • Decimal Equivalent 0.156"
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Material Alloy Steel
  • Thread Size 5/16"-18
  • Class 3A
  • Drive Size 5/32"
  • Overall Length 3/8"
  • Drive Type Hex Socket
  • Meets ANSI B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Point Material Alloy Steel
  • Point Dia. 0.169"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list