SCREW SET SOCKET 5/16-18X1 KNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 5/16-18X1 KNL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO05030
  • Mfr. Model # 05030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Decimal Equivalent 0.156"
  • Item Socket Set Screw
  • Material Alloy Steel
  • Finish Black Oxide
  • Package Quantity 100
  • Class 3A
  • Thread Size 5/16-18
  • Temp. Range (F) -50 to 550
  • Drive Size 5/32"
  • Overall Length 1"
  • Drive Type Hex Socket
  • Meets ANSI B18.3
  • Point Type Knurled Cup
  • Rockwell Hardness 45 to 53
  • Point Material Alloy Steel
  • Point Dia. 0.169"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list