Skip Content
SCREW SET SOCKET 5/16-18X1 1/2 PLAI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 5/16-18X1 1/2 PLAI

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO09455
  • Mfr. Model # 09455
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Black Oxide
  • Decimal Equivalent 0.156"
  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -50 to 550
  • Class 3A
  • Thread Size 5/16-18
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Point Material Alloy Steel
  • Rockwell Hardness 45 to 53
  • Meets ANSI B18.3
  • Overall Length 1-1/2"
  • Point Type Cup
  • Point Dia. 0.169"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list