SCREW SET SOCKET 4-40X5/8 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 4-40X5/8 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO08589
  • Mfr. Model # 08589
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Decimal Equivalent 0.050"
  • Finish Black Oxide
  • Material Alloy Steel
  • Temp. Range (F) -50 to 550
  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 4-40
  • Drive Size 0.050"
  • Drive Type Hex Socket
  • Class 3A
  • Overall Length 5/8"
  • Point Type Cup
  • Point Dia. 0.061"
  • Meets ANSI B18.3
  • Rockwell Hardness 45 to 53
  • Point Material Alloy Steel
  • System of Measurement Inch
  • Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list