SCREW SET SOCKET 3/8-24X3/8 KNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 3/8-24X3/8 KNL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO20393
  • Mfr. Model # 20393
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Finish Black Oxide
  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Drive Size 3/16"
  • Thread Size 3/8"-24
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.206"
  • Point Material Alloy Steel
  • Meets ANSI B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list