Skip Content
SCREW SET SOCKET 3/8-24 X1 PL -- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 3/8-24 X1 PL --

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO14845
  • Mfr. Model # 14845
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Finish Black Oxide
  • Decimal Equivalent 0.188"
  • Package Quantity 100
  • Thread Size 3/8-24
  • Temp. Range (F) -50 to 550
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Class 3A
  • Overall Length 1"
  • Point Type Cup
  • Point Dia. 0.206"
  • Rockwell Hardness 45 to 53
  • Meets ANSI B18.3
  • Point Material Alloy Steel
  • Type UNF
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list