SCREW SET SOCKET 3/8-16X7/8 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 3/8-16X7/8 PL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO17817
  • Mfr. Model # 17817
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Material Alloy Steel
  • Finish Black Oxide
  • Package Quantity 100
  • Temp. Range (F) -50 to 550
  • Item Socket Set Screw
  • Thread Size 3/8-16
  • Class 3A
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Meets ANSI B18.3
  • Point Type Cup
  • Overall Length 7/8"
  • Rockwell Hardness 45 to 53
  • Point Dia. 0.206"
  • Point Material Alloy Steel
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list