Skip Content
SCREW SET SOCKET 3/8-16X3/8 KNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 3/8-16X3/8 KNL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO12059
  • Mfr. Model # 12059
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Item Socket Set Screw
  • Finish Black Oxide
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Thread Size 3/8"-16
  • Class 3A
  • Overall Length 3/8"
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Point Type Knurled Cup
  • Meets ANSI B18.3
  • Point Dia. 0.206"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list