Skip Content
SCREW SET SOCKET 3/8-16X3/4 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 3/8-16X3/4 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO18943
  • Mfr. Model # 18943
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Finish Black Oxide
  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -50 to 550
  • Thread Size 3/8-16
  • Drive Size 3/16"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 3/4"
  • Meets ANSI B18.3
  • Point Dia. 0.206"
  • Point Type Cup
  • Point Material Alloy Steel
  • Rockwell Hardness 45 to 53
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list