Skip Content
SCREW SET SOCKET 3/8-16X3/4 KNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 3/8-16X3/4 KNL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO12124
  • Mfr. Model # 12124
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Finish Black Oxide
  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -50 to 550
  • Thread Size 3/8-16
  • Class 3A
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Overall Length 3/4"
  • Rockwell Hardness 45 to 53
  • Point Type Knurled Cup
  • Meets ANSI B18.3
  • Point Dia. 0.206"
  • Point Material Alloy Steel
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list