SCREW SET SOCKET 3/8-16X2 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 3/8-16X2 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06548
  • Mfr. Model # 06548
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Decimal Equivalent 0.188"
  • Finish Black Oxide
  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Thread Size 3/8"-16
  • Overall Length 2"
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Class 3A
  • Point Type Cup
  • Meets ANSI B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Point Dia. 0.206"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list