Skip Content
SCREW SET SOCKET 3/8-16X1 KNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 3/8-16X1 KNL

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO12157
  • Mfr. Model # 12157
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Finish Black Oxide
  • Decimal Equivalent 0.188"
  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -50 to 550
  • Thread Size 3/8-16
  • Drive Size 3/16"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1"
  • Point Type Knurled Cup
  • Meets ANSI B18.3
  • Rockwell Hardness 45 to 53
  • Point Dia. 0.206"
  • Point Material Alloy Steel
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list