Skip Content
SCREW SET SOCKET 10-32X3/16 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 10-32X3/16 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO19397
  • Mfr. Model # 19397
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Socket Set Screw
  • Decimal Equivalent 0.094"
  • Finish Black Oxide
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 10"-32
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Class 3A
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 3/16"
  • Meets ANSI B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.098"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list